Shop All Stamps and Ink Pads
2000 Plus
Stamp, Message Dater, 12 in 1
Mfr # 038864
Zoro # G0323407
original price:
$55.55
10% off
new price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2000Plus Ink Refills and Stamp Pads
- Number of Bands 5
- Legend ANSWERED, BALANCE, C.O.D., CANCELLED, CHARGED, ENTERED, FILED, FILLED, PAID, RECEIVED, RETURNED, SHIPPED
- Material metal
- Character Height 3/16 in
Product Information
- Brand 2000 Plus
- MFR # 038864
- Zoro # G0323407
- UPC # 039956388641
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Character Height | 3/16 in |
Overall Height | 6 3/4 in |
Imprint Area Height | 1/4 in |
Imprint Area Width | 1 3/4 in |
Overall Length | 2 1/8 in |
Overall Width | 3 1/8 in |
Details
For Use With | 2000Plus Ink Refills and Stamp Pads |
Number of Bands | 5 |
Item | Predefined with Multiple Message Options |
Legend | ANSWERED, BALANCE, C.O.D., CANCELLED, CHARGED, ENTERED, FILED, FILLED, PAID, RECEIVED, RETURNED, SHIPPED |
Material | metal |
Stamp Ink Color | Black |
Font | 20 |
Ink Color | Black |
Features | 5 year date band prints month, day, and year |
Includes | Dual Pad |
Description
Predefined with Multiple Message Options, Legend ANSWERED, BALANCE, C.O.D., CANCELLED, CHARGED, ENTERED, FILED, FILLED, PAID, RECEIVED, RETURNED, SHIPPED, Stamp Ink Color Black, Imprint Area Height 1/4 in, Imprint Area Width 1 3/4 in, Character Height 3/16 in, Font Helvetica Neue & ITC Bookman Std., Number of Bands 5, Material Metal, Overall Height 6 3/4 in, Overall Length 2 1/8 in, Overall Width 3 1/8 in, For Use With 2000Plus Ink Refills and Stamp Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Clear Laminating Sheets, 9" x 12", PK2 (73602)
- TAPE LOGIC Tape Logic® Removable Rectangle Laser Labels, 1 3/4" x 1/2", White, 8000/Case (LL261)
- A&D WEIGHING Digital Compact Bench Scale 26 lb./12kg Capacity (SJ-12KHS)
- ADIROFFICE Squared Wood Locking Suggestion Box (ADI632-01-MA)
- 2000 PLUS Replacement Ink Pad, Black (65478)
- 2000 PLUS Self-Inking Heavy Duty Stamps, Black (011200)
- 2000 PLUS Green Line Message Stamp, Posted, 1 1/2 x 9/16, Red (035351)
- 2000 PLUS Replacement Ink Pad, Black (65475)
- 2000 PLUS Stamp, Custom Kit, Black Ink (038860)
- 2000 PLUS Green Line Message Stamp, Faxed, 1 1/2 x 9/16, Red (035349)
- XSTAMPER "Void" Pre-ink Stamp, 1/2"x1-5/8" Impression, Blue Ink (XST1117)
- 2000 Plus Stamps and Ink Pads