Shop All Stamps and Ink Pads
2000 Plus
Replacement Ink Pad, Red
Mfr # 65467
Zoro # G4700230
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2000 PLUS® 1SI20PGL
- Size 0.25"
- Stamp Ink Color Red
- Ink Color Red
- Stamp Pads Type Inked Replacement
Product Information
- Brand 2000 Plus
- MFR # 65467
- Zoro # G4700230
- UPC # 039956654678
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 0.25" |
Pad Size (Width) | 1.63" |
Details
Item | Replacement Ink Pad,Red |
For Use With | 2000 PLUS® 1SI20PGL |
Stamp Ink Color | Red |
Ink Color | Red |
Stamp Pads Type | Inked Replacement |
Ink Pad Type | Cartridge |
Description
Replacement Ink Pad,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Compatible cartridge WC 3215/3225/3260 (106R02777)
- DECKER TAPE PRODUCTS Label, DL3579, EMPTY, 2" (DL3579)
- DR SHRINK Dr. Shrink DS-50015 Woven Cord Strapping - 1/2" x 1500', Standard (DS-50015)
- DURABLE OFFICE PRODUCTS Name Badge, Pin/Clip, 1/8" W, 2-1/4" H, PK25 (821419)
- 2000 PLUS Replacement Ink Pad, Blue (65474)
- 2000 PLUS Green Line Message Stamp, Void, 1 1/2 x 9/16, Blue (035353)
- 2000 PLUS Message Stamp, Paid, 5/16" (035350)
- 2000 PLUS Ink, 2000PlusSelfInking, Black (032962)
- 2000 PLUS Numberer Stamp, 6 Band, Black Ink (010132)
- 2000 PLUS Replacement Ink Pad, Black (65478)
- UNIVERSAL BATTERY Universal 10063 One-Color Message Stamp Past Due Pre-Inked/Re-Inkable Red (10063)
- 2000 Plus Stamps and Ink Pads