Shop All Stamps and Ink Pads
2000 Plus
Pre-Ink High Definition Refill Ink, Black, 0.9 oz. Bottle
Mfr # 033957
Zoro # G4588079
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Self-Inking Stamps; Traditional Stamp Pads
- Size 0.9 oz
- Stamp Ink Color Black
- Packing Type Bottle
Product Information
- Brand 2000 Plus
- MFR # 033957
- Zoro # G4588079
- UPC # 39956339575
- Country of Origin Japan
- Category Stamps and Ink Pads
Dimensions
Size | 0.9 oz |
Details
Item | Ink Bottles |
For Use With | Self-Inking Stamps; Traditional Stamp Pads |
Stamp Ink Color | Black |
Packing Type | Bottle |
Description
COSCO 2000PLUS® Pre-Ink High Definition Refill Ink, Black, 0.9 oz. Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS C-Line 61117, Tabbed Business Card Binder Pages, 20 Cards Per Letter Page, Clear, 5 Pages (CLI61117)
- PI KIDS Me Reader™ Box Set, PAW Patrol, 8 Books (9781503716926)
- UNIVERSAL Shredder Lubricant Sheets, 5.5" x 2.8", PK24 (RS-SLS-02)
- BOSTITCH Stapler, Heavy Duty, 130 Sheet, Black (BOSB310HDS)
- 2000 PLUS Stamp, Message Dater, 12 in 1 (038864)
- 2000 PLUS Self-Inking Paid and Date Stamp (011093)
- 2000 PLUS Message Stamp, Received, 5/16" (035352)
- 2000 PLUS Message Date Stamp, 4 Bands, Faxed (038863)
- 2000 PLUS Easy Select Dater, Self-Inking, Black (011091)
- 2000 PLUS Message Stamp, Recycled, Paid, Red Ink (098370)
- UNIVERSAL Message Stamp, RUSH, Pre-Inked One-Color, Red (UNV10069)
- 2000 Plus Stamps and Ink Pads