Shop All Stamps and Ink Pads
2000 Plus
Message Date Stamp, 4 Bands, Received
Mfr # 038861
Zoro # G0119612
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bands 4
- Legend Received
- For Use With 2000Plus Ink Refills and Stamp Pads
- Material Metal; Plastic
- Character Height 5/32 in
Product Information
- Brand 2000 Plus
- MFR # 038861
- Zoro # G0119612
- UPC # 039956388610
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Character Height | 5/32 in |
Overall Height | 6 1/8 in |
Imprint Area Height | 5/32 in |
Imprint Area Width | 1 in |
Overall Length | 1 3/4 in |
Overall Width | 2 1/2 in |
Details
Number of Bands | 4 |
Legend | Received |
For Use With | 2000Plus Ink Refills and Stamp Pads |
Item | Self-Inking Message Date Stamp |
Material | Metal; Plastic |
Stamp Ink Color | Blue, Red |
Font | 14 |
Features | 6 Year date band prints month, day, and year |
Ink Color | Blue/Red |
Description
Predefined Single Message, Legend RECEIVED, Stamp Ink Color Blue, Red, Imprint Area Height 5/32 in, Imprint Area Width 1 in, Character Height 5/32 in, Font Helvetica Neue & ITC Bookman Std., Number of Bands 4, Material Metal; Plastic, Overall Height 6 1/8 in, Overall Length 1 3/4 in, Overall Width 2 1/2 in, For Use With 2000Plus Ink Refills and Stamp Pads, Features 6 year date band prints month, day, and year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP HP 414A, (W2021A) Cyan Original LaserJet Toner Cartridge (W2021A)
- XEROX XEROX COMP PHASER COMP 3610/3610DN/WC3615/WC3615DN (106R02720)
- ZORO SELECT Long Corrugated Boxes, 30" x 10" x 10", Kraft, 20/Bundle (11G155)
- ZORO SELECT Spontaneously Combustible DOT Label, Class 4, Black/Red, White, Pk500 (9TCA9)
- 2000 PLUS Numberer Stamp, 6 Band, Black Ink (010132)
- 2000 PLUS Ink Refill, Black, 1" x 2" Size (011096)
- 2000 PLUS Message Stamp, Received, 5/16" (035352)
- 2000 PLUS Message Stamp, Confidential, 5/16" (035346)
- 2000 PLUS Date/Message Stamp, 4 In 1, Red/Blue Ink (011035)
- 2000 PLUS Message Stamp, Recycled, Paid, Red Ink (098370)
- COSCO 2000PLUS Pre-Ink High Definition Refill Ink, Blue, 0.9 oz. Bottle (033959)
- 2000 Plus Stamps and Ink Pads