Shop All Stamps and Ink Pads
2000 Plus
Ink, 2000PlusSelfInking, Red
Mfr # 032960
Zoro # G6360658
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Self-Inking Stamps; Traditional Stamp Pads
- Size 0.9 oz
- Stamp Ink Color Red
- Ink Color Red
- Packing Type Bottle
Product Information
- Brand 2000 Plus
- MFR # 032960
- Zoro # G6360658
- UPC # 039956329606
- Country of Origin Germany
- Category Stamps and Ink Pads
Dimensions
Size | 0.9 oz |
Details
Item | Ink,2000PlusSelfInking,Red |
For Use With | Self-Inking Stamps; Traditional Stamp Pads |
Stamp Ink Color | Red |
Ink Color | Red |
Packing Type | Bottle |
Description
Ink,2000PlusSelfInking,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 12-Pocket Three-Tier Revolving Trifold Brochure Holder (252811)
- HY-KO 1" Ring Binder, Pk50 (KB118)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Green, PK10 (UNV10312)
- SMEAD File Folder 2 Dividers, Letter, 2" Exp., Yellow, PK10 (14064)
- 2000 PLUS Two-Color Word Date Stamp, Paid, Blue/Red (011033)
- 2000 PLUS Green Line Message Stamp, Faxed, 1 1/2 x 9/16, Red (035349)
- 2000 PLUS Green Line Message Stamp, Void, 1 1/2 x 9/16, Blue (035353)
- 2000 PLUS Stamp, Message Dater, 12 in 1 (038864)
- 2000 PLUS Date Stamp Self-Inking, Black (010129)
- 2000 PLUS Stamp, Custom Kit, Black Ink (038860)
- ACCU-STAMP2 Microban Message Stamp, Paid, 3/8" (038843)
- 2000 Plus Stamps and Ink Pads