Shop All Stamps and Ink Pads
2000 Plus
Ink, 2000PlusSelfInking, Black
Mfr # 032962
Zoro # G6360630
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Self-Inking Stamps or Traditional Stamp Pads
- Size 0.9 oz
- Stamp Ink Color Black
- Ink Color Black
- Packing Type Bottle
Product Information
- Brand 2000 Plus
- MFR # 032962
- Zoro # G6360630
- UPC # 039956329620
- Country of Origin Germany
- Category Stamps and Ink Pads
Dimensions
Size | 0.9 oz |
Details
Item | Ink,2000PlusSelfInking,Black |
For Use With | Self-Inking Stamps or Traditional Stamp Pads |
Stamp Ink Color | Black |
Ink Color | Black |
Packing Type | Bottle |
Description
Ink,2000PlusSelfInking,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON MILL Madison Mill 432554 0.62 x 36 in. Oak Dowel - Pack Of 15 (106277)
- ZORO SELECT Double Wall Boxes, 16" x 16" x 16", Kraft, 15/Bundle (22XM24)
- FLOORTEX Bubbalux Craft Board Letter S, Black, PK6 (FPBU118BK2)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Netting Style, Clear (15A906)
- 2000 PLUS Green Line Message Stamp, Void, 1 1/2 x 9/16, Blue (035353)
- 2000 PLUS Stamp, Custom Kit, Black Ink (038860)
- 2000 PLUS Message Stamp, Recycled, Paid, Red Ink (098370)
- 2000 PLUS Replacement Ink Pad, Black (65486)
- 2000 PLUS Self Inking Date Stamp, 4 Bands, W 1-3/4" (039307)
- 2000 PLUS Message Stamp, Posted, 5/16" (035351)
- ACCU-STAMP2 Microban Message Stamp, Faxed, 3/16" (038848)
- 2000 Plus Stamps and Ink Pads