Shop All Stamps and Ink Pads
2000 Plus
Green Line Message Stamp, Posted, 1 1/2 x 9/16, Red
Mfr # 035351
Zoro # G4589415
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend POSTED
- Stamp Ink Color Red
- Imprint Area Height 9/16"
- Imprint Area Width 1 1/2"
- Includes Includes one stamp.
Product Information
- Brand 2000 Plus
- MFR # 035351
- Zoro # G4589415
- UPC # 39956353519
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 9/16" |
Imprint Area Width | 1 1/2" |
Details
Legend | POSTED |
Item | Stamps |
Stamp Ink Color | Red |
Includes | Includes one stamp. |
Ink Types | Pre-Inked; Re-Inkable |
Stamp Type | Message |
Description
COSCO 2000PLUS® Green Line Message Stamp, Posted, 1 1/2 x 9/16, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Calculator Storage Pocket Chart, Color: Red (0056)
- LUXOR Wall-Mounted Magnetic Ghost Grid Whiteboard, 48” x 36” (WB4836LB)
- QORPAK Weigh Dish, 43mm, PK1000 (MET-03105)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 8" x 6" x 4", Kraft, 25/Bundle (MD864)
- 2000 PLUS Replacement Ink Pad, Red (65479)
- 2000 PLUS Ink, 2000PlusSelfInking, Blue (032961)
- 2000 PLUS Stamp, Message Dater, 12 in 1 (038864)
- 2000 PLUS Replacement Ink Pad, Black (65465)
- 2000 PLUS Replacement Ink Pad, Red (65488)
- 2000 PLUS Green Line Message Stamp, Void, 1 1/2 x 9/16, Blue (035353)
- 2000 PLUS Message Stamp, Faxed, 5/16" (035349)
- 2000 Plus Stamps and Ink Pads