Shop All Stamps and Ink Pads
2000 Plus
Date Stamp, 6 Years
Mfr # 12731
Zoro # G4788397
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Imprint Area Height 0.19"
- Imprint Area Width 1.38"
- Includes Includes one stamp
- Ink Types Conventional
Product Information
- Brand 2000 Plus
- MFR # 12731
- Zoro # G4788397
- UPC # 039956127318
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.19" |
Imprint Area Width | 1.38" |
Details
Item | Date Stamp,6 Years |
Includes | Includes one stamp |
Ink Types | Conventional |
Description
Date Stamp,6 Years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOMY Economy Operating Scissors 4.5in Sharp/Sharp/Curved (4-200)
- PENTEL Retractable Roller Ball Pen, Extra Fine 0.7 mm, Blue (PENBLN77C)
- DECKER TAPE PRODUCTS Label, DL3051, DO NOT DOUBLE STACK BILINGUAL, 3" X 5" (DL3051)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D713)
- 2000 PLUS Replacement Ink Pad, Black (65475)
- 2000 PLUS Two-Color Date Stamp, Received, Blue/Red (011034)
- 2000 PLUS Replacement Ink Pad, Red (65479)
- 2000 PLUS Dial-N-Stamp, 12 Phrases (10180)
- 2000 PLUS Self Inking Date Stamp, 4 Bands, W 1-3/4" (039307)
- 2000 PLUS Message Date Stamp, 4 Bands, Faxed (038863)
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 2, 10 Digits, Black (T55510)
- 2000 Plus Stamps and Ink Pads