Shop All Conveyor Bearings
1Stsource Products
Straight Faced Bearing 1SP-B1120-2
Mfr # 1SP-B1120-2
Zoro # G600765245
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 1Stsource Products
- MFR # 1SP-B1120-2
- Zoro # G600765245
- Country of Origin China
- Category Conveyor Bearings
Description
Bore Size: 1.525 in.
Bore Type: HEX
Load Rating: 3,750 lbs.
Max OD of Body: 3.935 in.
Ball Count: 13
Ball Size: 5/8 in.
Labyrinth Front & Back Shields
Back Retaining Ring
Pressed Steel Outer Shell
Material: Carbon Steel, Zinc Plated
Inner Race Drilled for Pressure Lubrication
Lubrication: Grease Packed - Regreaseable
Cross Reference: Mathews B1120-2
Bore Type: HEX
Load Rating: 3,750 lbs.
Max OD of Body: 3.935 in.
Ball Count: 13
Ball Size: 5/8 in.
Labyrinth Front & Back Shields
Back Retaining Ring
Pressed Steel Outer Shell
Material: Carbon Steel, Zinc Plated
Inner Race Drilled for Pressure Lubrication
Lubrication: Grease Packed - Regreaseable
Cross Reference: Mathews B1120-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 18Grease Gun Flex Hose (W54211)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (120-1R X 10FT)
- AIGNEP USA Elbow Connector, Composite, 19/32" Hex (85110-04-04)
- X1 TOOLS 1 Hose Clamp 1 Hose Clamp by X1 Tools (X1E-CON-CLA-HOS-1000x1)
- 1STSOURCE PRODUCTS Straight Faced Bearing 1SP-B1084-2 (1SP-B1084-2)
- 1STSOURCE PRODUCTS Straight Faced Bearing 1SP-B1100-1 (1SP-B1100-1)
- 1STSOURCE PRODUCTS Straight Faced Bearing 1SP-B1080-1 (1SP-B1080-1)
- 1STSOURCE PRODUCTS Straight Faced Bearing 1SP-B1081-2 (1SP-B1081-2)
- UNITED SALES Hex Conveyor Bearing, 5/16 In, .908 In. OD (CB-195H03)
- DAKE ROLL BEARING ASSEMBLY (80586)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.500 In OD (UGFH.4375X.500)
- 1Stsource Products Roller Bearings