Shop All Flange Bearings
1Stsource Products
Flanged Bearing 1SP-B1064-2
Mfr # 1SP-B1064-2
Zoro # G000765258
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 1Stsource Products
- MFR # 1SP-B1064-2
- Zoro # G000765258
- Country of Origin China
- Category Flange Bearings
Description
Bore Size: .705 in.
Bore Type: HEX
Load Rating: 305 lbs.
Max OD of Body: 2.266 in.
Ball Count: 12
Ball Size: 3/8 in.
Lubrication: Grease Packed
Front & Back Seals
Pressed Steel Outer Shell
Back Retaining Ring
Cross Reference: Mathews B1064-2
Bore Type: HEX
Load Rating: 305 lbs.
Max OD of Body: 2.266 in.
Ball Count: 12
Ball Size: 3/8 in.
Lubrication: Grease Packed
Front & Back Seals
Pressed Steel Outer Shell
Back Retaining Ring
Cross Reference: Mathews B1064-2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN Pneumatic Filter Element (C24 650/1)
- BESTORQ Aftermarket Bunton 634010 (Deck 48") Walk Behind Mower Replacement Belt, B108LG (B108LG)
- FAFNIR Single Row Radial Ball Bearing, Shielded (38K C7)
- CENTURY KIT-SEPARATE PARTS (1226)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1062-2 (1SP-B1062-2)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1020-1 (1SP-B1020-1)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1001-2 (1SP-B1001-2)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1060-1 (1SP-B1060-1)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-5/16" Bore (UCF207-21)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (SUCFPL205-16)
- ZORO SELECT 10-24X3/4 SERR HEX WASH FLANGE FT ZINC AND BAKE (1012MWW)
- 1Stsource Products Flange Bearings