Shop All Flange Bearings
1Stsource Products
Flanged Bearing 1SP-B1060-1
Mfr # 1SP-B1060-1
Zoro # G900765259
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 1Stsource Products
- MFR # 1SP-B1060-1
- Zoro # G900765259
- Country of Origin China
- Category Flange Bearings
Description
Bore Size: .705 in.
Bore Type: HEX
Load Rating: 305 lbs.
Max OD of Body: 2.266 in.
Ball Count: 12
Ball Size: 3/8 in.
Lubrication: Oiled
Front Seal
Pressed Outer Shell
Cross Reference: Mathews B1060-1
Bore Type: HEX
Load Rating: 305 lbs.
Max OD of Body: 2.266 in.
Ball Count: 12
Ball Size: 3/8 in.
Lubrication: Oiled
Front Seal
Pressed Outer Shell
Cross Reference: Mathews B1060-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4Q)
- CLESCO 1 3/16 In Bore-Eccentric Type Mounted Ball Bearing-Flange, F4Cm-Be-118 (F4CM-BE-118)
- DAYTON Washdown Motor, 3 Ph, TEFC, 1 HP, 1165 rpm (4GPT1)
- GORILLAPRO Nickel-Based Extreme Service Paste Anti-Seize Lubricant (NSNI)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1001-2 (1SP-B1001-2)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1020-1 (1SP-B1020-1)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1062-2 (1SP-B1062-2)
- DODGE Eccentric Collar Ball Bearings, SXR 2-Bolt Flange Bearings, F2B-SXR-112 (131072 1-3/4 SXR FLG 2BT)
- INA Flange Bearing, 2-Bolt, Ball, 20mm Bore (GLCTE20-XL)
- CLESCO 1 7/16 In Bore-Set Screw Type Mounted Ball Bearing-Flange, F2Cm-Bs-143 (F2CM-BS-143)
- IGUS Flange, 4 Bolt, Bore Dia 0.5000 In (EFSI-08 R)
- 1Stsource Products Pillow Block & Flange Bearings