Shop All Ball Transfers
1Stsource Products
1" Main Ball Stud Mount Ball Transfer BT254-3N
Mfr # BT254-3N
Zoro # G000765265
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 1Stsource Products
- MFR # BT254-3N
- Zoro # G000765265
- Country of Origin China
- Category Ball Transfers
Description
Main Ball Size: 1 in.
Main Ball Material: Nylon
Support Balls: 1/8 in. diameter, 85 pcs.
Load Capacity: 75-pound max.
Threaded Stud Size: 1/4 in. - 20
Ball support cup is hardened and zinc plated.
Protective cover assures low torque and longevity.
Cross Reference: Ball Transfer Systems NLDSMC
Main Ball Material: Nylon
Support Balls: 1/8 in. diameter, 85 pcs.
Load Capacity: 75-pound max.
Threaded Stud Size: 1/4 in. - 20
Ball support cup is hardened and zinc plated.
Protective cover assures low torque and longevity.
Cross Reference: Ball Transfer Systems NLDSMC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-S-NYN-1/2)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft, Fiberglass (FMT-17)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 20' (SFCS4W-14AWG-20)
- HAMILTON Swivel Caster Ms 8X2 Duralast (S-MS-8DB)
- 1STSOURCE PRODUCTS 1" Main Ball Stud Mount Ball Transfer BT254-0410 (BT254-0410)
- 1STSOURCE PRODUCTS 1" Main Ball Stud Mount Ball Transfer BT254-0420 (BT254-0420)
- 1STSOURCE PRODUCTS 1" Main Ball Stud Mount Ball Transfer BT254-4 (BT254-4)
- 1STSOURCE PRODUCTS 1" Drop In Ball Transfer BT254-7 (BT254-7)
- 1STSOURCE PRODUCTS 1" Main Ball Transfer BT254-1 (BT254-1)
- 1STSOURCE PRODUCTS 1-1/2" Main Ball Transfer 1SP-B4520 (1SP-B4520)
- HUDSON BEARINGS Hudson Bearings 1in Carbon Steel Main Ball 3/8in Stud in Carbon Steel Housing (SBT-1CS 3/8)
- 1Stsource Products Ball Transfer Conveying