Shop All Ball Transfers
1Stsource Products
1" Main Ball Stud Mount Ball Transfer BT254-0420
Mfr # BT254-0420
Zoro # G300765231
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 1Stsource Products
- MFR # BT254-0420
- Zoro # G300765231
- Country of Origin China
- Category Ball Transfers
Description
Main Ball Size: 1 in.
Main Ball Material: Carbon Steel
Support Balls: 1/8 in. diameter, 85 pcs.
Load Capacity: 125-pound max.
Threaded Stud Size: 1/4 in. - 20
Ball support cup is hardened and zinc plated.
Protective cover assures low torque and longevity.
Cross Reference: Ball Transfer Systems SMC1/4
Main Ball Material: Carbon Steel
Support Balls: 1/8 in. diameter, 85 pcs.
Load Capacity: 125-pound max.
Threaded Stud Size: 1/4 in. - 20
Ball support cup is hardened and zinc plated.
Protective cover assures low torque and longevity.
Cross Reference: Ball Transfer Systems SMC1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS Self Closing Swing Gate, 16"-26" Opening, Finish: Galvanized (SCG-N-G)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 4-Step (KDEC104166-Y)
- OZ LIFTING PRODUCTS Fall Protection 1 Ton Beam Clamp OZ1BCA-MR (801OZ1BCAMR)
- KEEPER BUNGEE W/BALL BLK 12""10PK (6344)
- 1STSOURCE PRODUCTS 1" Main Ball Transfer BT254-1 (BT254-1)
- 1STSOURCE PRODUCTS 1" Drop In Ball Transfer BT254-7 (BT254-7)
- 1STSOURCE PRODUCTS 1" Main Ball Stud Mount Ball Transfer BT254-4 (BT254-4)
- 1STSOURCE PRODUCTS 1-1/2" Main Ball Transfer 1SP-B4520 (1SP-B4520)
- 1STSOURCE PRODUCTS 1" Main Ball Stud Mount Ball Transfer BT254-0410 (BT254-0410)
- 1STSOURCE PRODUCTS 1" Main Ball Stud Mount Ball Transfer BT254-3N (BT254-3N)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 35 NYL/CS)
- 1Stsource Products Ball Transfers