Shop All Ball Transfers
1Stsource Products
1" Main Ball Stud Mount Ball Transfer BT254-0410
Mfr # BT254-0410
Zoro # G700765237
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 1Stsource Products
- MFR # BT254-0410
- Zoro # G700765237
- Country of Origin China
- Category Ball Transfers
Description
Main Ball Size: 1 in.
Main Ball Material: Carbon Steel
Support Balls: 1/8 in. diameter, 85 pcs.
Load Capacity: 75-pound max.
Threaded Stud Size: 5/16 in. - 18
Ball support cup is hardened and zinc plated.
Protective cover assures low torque and longevity.
Main Ball Material: Carbon Steel
Support Balls: 1/8 in. diameter, 85 pcs.
Load Capacity: 75-pound max.
Threaded Stud Size: 5/16 in. - 18
Ball support cup is hardened and zinc plated.
Protective cover assures low torque and longevity.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Chain, 3/8"x 20ft, Hi Test Log, w/Grab Hks (23100376)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-08)
- ZORO SELECT Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-10)
- METALTECH Guard Rail, 6-53/64 ft.L, Steel, 100 lb. (M-MGR7)
- 1STSOURCE PRODUCTS 1" Drop In Ball Transfer BT254-7 (BT254-7)
- 1STSOURCE PRODUCTS 1" Main Ball Stud Mount Ball Transfer BT254-4 (BT254-4)
- 1STSOURCE PRODUCTS 1" Main Ball Stud Mount Ball Transfer BT254-3N (BT254-3N)
- 1STSOURCE PRODUCTS 1" Main Ball Transfer BT254-1 (BT254-1)
- 1STSOURCE PRODUCTS 1" Main Ball Stud Mount Ball Transfer BT254-0420 (BT254-0420)
- 1STSOURCE PRODUCTS 1-1/2" Main Ball Transfer 1SP-B4520 (1SP-B4520)
- HUDSON BEARINGS Hudson Bearings 1in Carbon Steel Main Ball 3/8in Stud in Carbon Steel Housing (SBT-1CS 3/8)
- 1Stsource Products Ball Transfer Conveying