Shop All Peelers, Cutters and Slicers
1947Kitchen
Stainless Steel Heavy Duty Wire Egg Slicer and Fruit Cutter
Mfr # TI-HOBES
Zoro # G008662375
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.8"
- Handle Color Black
- Overall Width 4.7"
- Overall Height 1.5"
- Material chrome-plated zinc and stainless steel
Product Information
- Brand 1947Kitchen
- MFR # TI-HOBES
- Zoro # G008662375
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 3.8" |
Overall Width | 4.7" |
Overall Height | 1.5" |
Details
Item | Egg Slicer |
Handle Color | Black |
Material | chrome-plated zinc and stainless steel |
Description
Unique chrome plated egg slicer with 3 cutting faces. Features two slicing disks to create picture-perfect round or oval slices as well as wedges.Made of durable and attractive chrome-plated zinc. The cutting wires are constructed from stainless steel.Egg Separators are ideal for cutting hard-boiled eggs. Perfect for creating chef's salads or egg-based appetizers.Raised handle for easy opening and closingNon-slip base provides a comfortable grip while slicing over a bowl or plateDishwasher safe Product dimensions - 3.8 x 1.5 x 4.7 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Module, Reliatel Economizer, #MOD03099 (MOD03099)
- ALLPOINTS Screw , 8-32 Thd X 1/4"L, Slttd (7210804)
- ALLPOINTS Glide , 5/16-18 X 1"H, 1-1/8"Od (1211011)
- HOBART Thermometer (276923-6)
- 1947KITCHEN Stainless Steel Heavy Duty Wire Egg Slicer and Fruit Cutter, 2PK (TI-HOBES-2PK)
- 1947KITCHEN Stainless Steel Garlic Crusher Press And Peeler With Cleaning Brush 3-Piece Set (TI-FARGP)
- 1947KITCHEN French Fries, Fruit, Vegetable Cutter and Dicer Tool (TI-EPIFFS)
- 1947KITCHEN French Fries, Fruit, Vegetable Cutter and Dicer Tool, 2PK (TI-EPIFFS-2PK)
- 1947KITCHEN Multipurpose Stainless Steel Assistant Vegetable and Meat Slicer Holder (TI-CHAMV)
- CRESTWARE Utility Knife, Serrated, 3-1/2 in. L, White (KN06)
- DEXTER RUSSELL Mini Turner 25 In (19660)
- 1947Kitchen Peelers, Cutters and Slicers