Shop All Water Dispensers
1947Kitchen
Portable Electric Rechargeable Automatic Water Bottle Pump and Dispenser, Black
Mfr # TI-FLINEWD-BLA
Zoro # G808662346
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Color Black
- Material ABS, Stainless Steel
- Height 3.3"
- Width 5"
Product Information
- Brand 1947Kitchen
- MFR # TI-FLINEWD-BLA
- Zoro # G808662346
- Country of Origin China
- Category Water Dispensers
Dimensions
Height | 3.3" |
Width | 5" |
Details
Dispenser Color | Black |
Item | Portable Water Dispenser |
Material | ABS, Stainless Steel |
Description
High Compatibility: The electric pumping device suitable for pure bottled drinking water, suitable for a variety of models gallon barrel without pry the lid.Easy to Use: Simply fasten the small pump on the bottle mouth. One switch operation, totally hassle-free even for kids and elders.High-temperature resistance.PORTABLE: electric bottle water pump is great for home or office use, but the compact size makes it portable and great for tailgating, picnics, kids sporting events, beach days and barbecues.EASY TO USE: Simply fasten the water bottle pump to the neck of the bottle, press the button to begin pumping, will automatically stop after 20 ounces 2.5 cups. Press and hold for 5 seconds to switch continuous flow mode if you need to fill a larger container.Unit Dimension 5 x 3.3 x 3.5inMaterial - ABS+stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRENCH MARKET 2 oz. French Market Dark Roast Coffee, PK40 (70568-10110)
- 1850 Coffee, Black Gold, Dark Roast, Ground, 12 oz Bag (60516EA)
- TABLECRAFT 1102 2 oz. Chef Squeeze Bottle, 12PK (99902DZ)
- HOBART Hinge Mechanism (00-239157)
- 1947KITCHEN Portable Electric Rechargeable Automatic Water Bottle Pump and Dispenser, White (TI-FLINEWD-WHI)
- AVANTI Avanti Hot and Cold Water Dispenser, Brushed Stainless Steel Finish (WDC760I3S)
- GLOBAL WATER G3 G5, G5CT Replacement Reverse Osmosis W (50 GPD)
- READY HOT Instant Hot Water Dispenser with Polished Chrome Dual Lever Faucet and Digital Display (41-RH-300-F560-CH)
- READY HOT Compact Hot and Cold Water Dispenser with Chrome Faucet (41-RH-150-F560-CH)
- ELKAY Cold, Room Temperature Inline Water Dispenser for (DSBS130UVPC)
- PURLOGIX Cold, Hot Inline Water Dispenser - Black (BluV-MP)
- 1947Kitchen Water Dispensers