Shop All Serving Utensils
1947Kitchen
Ice cream Scooper with Grip Handle, 2PK
Mfr # TI-PIEIS-2PK
Zoro # G208662366
product price: $26.59
/pk 2, $13.30/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc alloy and PP handle
- Overall Length 2.2"
- Blade Width 7.5"
- Handle Color Silver / Black
- Height 3.2"
Product Information
- Brand 1947Kitchen
- MFR # TI-PIEIS-2PK
- Zoro # G208662366
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Length | 2.2" |
Blade Width | 7.5" |
Height | 3.2" |
Details
Item | Icecream Scooper |
Material | Zinc alloy and PP handle |
Handle Color | Silver / Black |
Weight | 18 oz |
Description
THE LAST ICE CREAM SCOOPER YOU'LL NEED - Genuine heavy-duty tool that is strong and sturdy. It's Dishwasher Safe. Great for other creative kitchen uses as well including using it to scoop out seeds from melons or filling peppers with stuffing. Works amazingly well for gelato and custard too and is guaranteed by our Lifetime Warranty.CREATE PERFECT SPHERES OF ICE CREAM - cuts through smoothly and effortlessly so that ice cream curls onto itself, making beautiful and well-proportioned scoops for cones, brownies, sundaes, pies and more.aINNOVATIVE DESIGN SAVES YOU TIME AND ENERGY - Unique shape that is the best combination of a scoop and spade to help you easily tackle rock hard frozen desserts. Curved area of scoop makes brilliant curls while the thin edges help dig out ice cream from the corners of the container so you can enjoy every last tasty bite. The handle even has a notch to lift container lids which will keep your hands happy. Glides smoothly and easily through hard-packed frozen sweets. It will seem like ice cream flows right into the ice cream scoops and drops into your bowl or cone with little to no effort.LIFE IS TOO SHORT TO STRUGGLE WITH A BAD SCOOPERMaterialZinc alloy + PP handle Product dimensions - 2.2 x 7.5 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Warmer Element 240V 1650W (503375)
- CATTLEMENS SELECT Cattlemen's Classic BBQ Sauce 18 oz., PK12 (77985)
- KITCHENAID Spring, Bowl Latch (3182857)
- HATCO Warmer Element 208V 1100W (R02-08-111D-00)
- VOLLRATH 16 in Antimicrobial Stainless Steel Utility Tongs (4781610)
- VOLLRATH Squeeze Disher, 0.33 oz., SS, Orange (47404)
- CARLISLE FOODSERVICE Perforated Short Handle, 1 oz., Yl, PK12 (492304)
- RSVP INTERNATIONAL Locking Tongs - Mini - 6In (SLT-6)
- VOLLRATH Solid Prep Spoon, 12 In (4689860)
- VOLLRATH Utility Tong, Blk Handle (4781620)
- GRIZZLY Garant Multicolored Scoop (GIPP26KD)
- 1947Kitchen Serving Utensils