Shop All Peelers, Cutters and Slicers
1947Kitchen
French Fries, Fruit, Vegetable Cutter and Dicer Tool
Mfr # TI-EPIFFS
Zoro # G608662355
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Overall Width 5.3"
- Handle Color White
- Overall Height 3.1"
- Material PP +ABS + Stainless Steel blade
Product Information
- Brand 1947Kitchen
- MFR # TI-EPIFFS
- Zoro # G608662355
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 4" |
Overall Width | 5.3" |
Overall Height | 3.1" |
Details
Item | Fries Maker |
Handle Color | White |
Material | PP +ABS + Stainless Steel blade |
Description
We can probably all agree that fries are not the healthiest thing one can eat. They are, however, delicious. So how about you compromise and make some fries yourself at home? You can control the ingredients, the amount of oilheck, you can even bake them instead of frying them. It will be easier than you think with this potato cutter. It's designed to give you near-perfect slices of fry-shaped potato so you can indulge without even leaving the house!HighlightsEasy to useJust peel the potato and pop into the cutter and press downEasy to cleandishwasher safeGreat to slice vegetables and fruitsHelp make perfect friesAlso works for other vegetables and fruitMaterial -PP +ABS + Stainless Steel bladeCare Instruction - Machine WashableProduct dimensions - 5.3 x 4 x 3.1in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KALORIK Silver 3.2 qt Programmable Deep Fryer (FT 44247 BK)
- FRYMASTER Ignition Cable For - Part# Fm807-1878 (FM807-1878)
- TATCO Paper Table Cover, w/Liner, 54"x108", PK20 (31108)
- VULCAN HART Thermocouple For - Part# Vh112788-1 (VH112788-1)
- 1947KITCHEN French Fries, Fruit, Vegetable Cutter and Dicer Tool, 2PK (TI-EPIFFS-2PK)
- 1947KITCHEN Stainless Steel Garlic Crusher Press And Peeler With Cleaning Brush 3-Piece Set (TI-FARGP)
- 1947KITCHEN Stainless Steel Heavy Duty Wire Egg Slicer and Fruit Cutter (TI-HOBES)
- 1947KITCHEN Multipurpose Stainless Steel Assistant Vegetable and Meat Slicer Holder (TI-CHAMV)
- 1947KITCHEN Stainless Steel Heavy Duty Wire Egg Slicer and Fruit Cutter, 2PK (TI-HOBES-2PK)
- PRINCE CASTLE Wedger-Citrus 8 Cut For - Part# Pccw6 (PCCW6)
- AMERICAN EAGLE AE-GV22 Slicing Kit Vegetable Cutter w/ 1.5HP Stainless Steel Motor Unit (AE-GV22-M-SK)
- 1947Kitchen Peelers, Cutters and Slicers