Shop All Cooking Utensils
1947Kitchen
EasyToUse Hand Press Lemon Squeezer And Juicer Tool
Mfr # TI-EULS
Zoro # G707382307
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 1.5"
- Blade Width 8.5"
- Handle Color Yellow
- Overall Height (In.) 2"
- Material Aluminium Alloy
Product Information
- Brand 1947Kitchen
- MFR # TI-EULS
- Zoro # G707382307
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Length | 1.5" |
Blade Width | 8.5" |
Overall Height (In.) | 2" |
Details
Item | Lemon Squeezer Tool |
Handle Color | Yellow |
Material | Aluminium Alloy |
Description
Ahhh, lemons, the perfect way to add vitamin C to your water, or a dash of culinary delight to any family favorite dish We simply can't live without the benefits of that juicy bright yellow fruit This EasytoUse Manual Lemon Squeezer is the perfect way to add a splash of lemon juice to whatever you desire This handy squeezer is lightweight, dishwasher safe, and juices a lemon in moments HighlightsFreshsqueezed lemon juice without electricity, batteries, or hardtooperate juice squeezersEasy to use in 3 quick steps, squeezer provides pure juice without any seeds or pulpCrafted from sturdy aluminum and enameled in a fun citrusinspired colorMakes a great gift for kitchen enthusiasts who already have everything elseDishwasher safeProduct Dimensions 85 x 15 x 2''Material Aluminium Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NESTLE CHOCOLATE, HOT, NESTLE, .71OZ (NES25485)
- WHINK Cleaner Cooktop Gls/Crmc 24 Oz (33261)
- SQWINCHER Sports Drink Mix, 64 oz., Liquid Concentrate, Regular, Mixed Berry (159030320)
- JACKSON Roller Assy-Anko (4320-111-36-70)
- 1947KITCHEN Professional Meat Chicken Pulling And Shredding Claws, Black, 2PK (TI-2MSGC-BLA-2PK)
- 1947KITCHEN Stainless Steel Ravioli Press and Dumpling Mold Maker (TI-RDMSS)
- 1947KITCHEN Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 6PK (TI-2CLEFG-3PK)
- 1947KITCHEN Stainless Steel Meat-Shredding Claws With Wooden Handle, Black (TI-2TYSSS-BLA)
- 1947KITCHEN Stainless Steel Quick Corn Cob Cutter And Peeling Ring, 2PK (TI-LEOCSP-2PK)
- 1947KITCHEN Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 2PK (TI-2CLEFG)
- BROILKING / CADCO BroilKing COB-H Half Size Oven Basket (COB-H)
- 1947Kitchen Cooking Utensils