Shop All Baking Utensils
1947Kitchen
2Multicolored Reusable Silicone Baking Cups Liner For Cupcakes and Muffins, 24PK
Mfr # TI-24NICBC
Zoro # G608657665
product price: $10.85
/pk 24, $0.45/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.2"
- Width 2.7"
- Color Assorted
- Material Silicone
- Height 1.2"
Product Information
- Brand 1947Kitchen
- MFR # TI-24NICBC
- Zoro # G608657665
- Country of Origin China
- Category Baking Utensils
Dimensions
Length | 1.2" |
Width | 2.7" |
Height | 1.2" |
Details
Color | Assorted |
Material | Silicone |
Description
When it comes to hassle-free baking, your chocolate chip cupcakes deserve to be baked perfectly along with the right amount of ingredients and careful attention. These multicolored baking cups can save your day while keeping your muffins in shape until you get the desired shape of your favorite items. Treat yourself to a must-have kitchen tool that can take your baking skills to the next level.HighlightsMulti-Colored baking cups, made of food-grade silicone material, are the perfect tools to bake your cupcakes and muffins with accurate shape.Each Pack has bright colors to fill your baking experience with fun and creativity.Ideal and cost-saving alternative to standard disposable paper cups with effortless food release without greasing.Quick and easy-to-use baking essential that is non-toxic and easy to clean. Dishwasher safe.Long-lasting baking cups are perfect for all kinds of theme parties and holding nuts, candies, and other party snacks easily.Material - SiliconeCare instructions - Dishwasher safe.Product dimension - Product size2.7 x 1.2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Crutch Tip 1" (2032)
- BAKERS PRIDE Spring, S3002X (S3002X)
- BAKERS PRIDE Door Rod Complete 3/4 X 14-1/2 (S3040W)
- RELOC ZIPPIT Storage Bag, Zip, 2 gal., 13" x 15", PK100 (ZP-STORAGE-2GAL)
- FOX RUN BRANDS Flour Sifter Ss 4 Cup (4654)
- MONARCH Cheesecloth Bags - BLEACHED 2420 (N060-2420-B)
- HOME BASICS Bamboo Rolling Pin (RP01058)
- AMERICAN METALCRAFT Dough Docker, 5 In. (DD5704)
- THERMOHAUSER Thermohauser Bread Proofing Round Basket; Green - 1 lbs (5000248709)
- RUBBERMAID COMMERCIAL Cook's Scraper, 9 1/2", White (FG1901000000)
- AMERICAN METALCRAFT Pizza Peel Rack (WPH45153)
- 1947Kitchen Baking Utensils