Shop All Tool Belts & Pouches
1791 Everyday Carry
Tool Organizer for XS/S Multitool, Flashlight with Medium Flex & Easy-Slide Belt Attachment
Mfr # WEB-MN-ES-MF-BLK-A
Zoro # G309716937
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Black
- Features Fits Combination of Multitool, Knife, Pen, Flashlight, Keys and Other Accessories
- For Use With (1) Small Multitool & (2) Small / Medium Accessories
- Width 9 in
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-MN-ES-MF-BLK-A
- Zoro # G309716937
- UPC # 810102210807
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 9 in |
Length | 1.7 in |
Height | 6.5 in |
Size | Small / Medium |
Details
Item | MN-ES-MF-BLK-A |
Material | Full-Grain Leather |
Color | Black |
Features | Fits Combination of Multitool, Knife, Pen, Flashlight, Keys and Other Accessories |
For Use With | (1) Small Multitool & (2) Small / Medium Accessories |
Number of Pockets | 3 |
Description
Introducing the 1791 EDC Mini Action-Snap with Medium Flex Loop, a compact yet versatile tool organizer, expertly crafted from full-grain American leather. Designed for the storage of everyday carry essentials, this organizer provides a secure and reliable home for your tools and accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #31 (44301)
- DRILL AMERICA #37 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN37)
- GEARWRENCH 12mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86112)
- MORTON Stainless Steel Revolving Handle, M8 x 1.25 Thread, 64mm Handle Length (RH-26SS)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry (WEB-PK-ORG-BUR-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Pen/Pen Light with Small Flex & Easy-Slide Belt Attachment (WEB-HD-ES-SF-BUR-A)
- 1791 EVERYDAY CARRY Tool Organizer for S/M Multitool, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-ST-AS-LF-BLK-A)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Flashlight, Pen and Accessory for Pocket Carry (WEB-PK-CMF-BLK-A)
- 1791 EVERYDAY CARRY Leather Sheath for Large Multitool with Snap Closure & Easy-Slide Belt Attachment (WEB-HD-ES-SLS-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Knife, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-BLK-A)
- CLC WORK GEAR Black Ballistic Polyester 20 Pockets, 5508 (5508)
- 1791 Everyday Carry Tool Belts & Pouches