Shop All Tool Belts & Pouches
1791 Everyday Carry
Tool Organizer for S/M Multitool, Flashlight with Large Flex & Action-Snap Belt Attachment
Mfr # WEB-ST-AS-LF-BLK-A
Zoro # G309716876
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Black
- Features Fits Combination of Multitool, Knife, Flashlight, Keys and Other Accessories
- Size Small / Medium
- For Use With (1) Medium Multitool, (1) Large Accessory & (1) Small Accessory
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-ST-AS-LF-BLK-A
- Zoro # G309716876
- UPC # 810102210944
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Size | Small / Medium |
Width | 9 in |
Length | 1.7 in |
Height | 6.5 in |
Details
Item | ST-AS-LF-BLK-A |
Material | Full-Grain Leather |
Color | Black |
Features | Fits Combination of Multitool, Knife, Flashlight, Keys and Other Accessories |
For Use With | (1) Medium Multitool, (1) Large Accessory & (1) Small Accessory |
Number of Pockets | 3 |
Description
Introducing the 1791 EDC Standard Action-Snap with Large Flex Loop Tool Organizer, specifically designed for small to medium multitools, catering to tradesmen and everyday carry enthusiasts. Expertly crafted from full-grain American leather, this versatile organizer securely houses all your essential tools and accessories. Experience unparalleled convenience and efficiency with this stylish and durable tool pouch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Milling Insert AOGT180508PDFR-AJ K, PK10 (5812806)
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 3/4" (3142)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010FP)
- MILTON Lever Style Blow Gun, 4" Bent Nozzle (S-154)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry (WEB-PK-ORG-CHN-A)
- 1791 EVERYDAY CARRY Leather Sheath for Large Multitool with Snap Closure & Easy-Slide Belt Attachment (WEB-HD-ES-SLS-BLK-A)
- 1791 EVERYDAY CARRY Leather Sheath for L/XL Multitool & Easy-Slide Belt Attachment (WEB-HD-ES-SL-BLK-A)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Flashlight, Pen and Accessory for Pocket Carry (WEB-PK-CMF-CHN-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-CHN-L)
- 1791 EVERYDAY CARRY Tool Organizer for XS/S Multitool, Flashlight with Medium Flex & Easy-Slide Belt Attachment (WEB-MN-ES-MF-BLK-A)
- BUCKET BOSS Bit Keeper w Flap Fit (54188)
- 1791 Everyday Carry Tool Belts & Pouches