Shop All Tool Belts & Pouches
1791 Everyday Carry
Tool Organizer for L/XL Multitool, Pen/Pen Light with Small Flex & Easy-Slide Belt Attachment
Mfr # WEB-HD-ES-SF-BLK-A
Zoro # G209716907
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Black
- Features Fits Combination of Multitool, Knife, Pen or Pen Light, Keys and Other Accessories
- Size L/XL
- Number of Pockets 3
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-HD-ES-SF-BLK-A
- Zoro # G209716907
- UPC # 810102210647
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Size | L/XL |
Height | 6.5 in |
Length | 1.7 in |
Width | 9 in |
Details
Item | HD-ES-SF-BLK-A |
Material | Full-Grain Leather |
Color | Black |
Features | Fits Combination of Multitool, Knife, Pen or Pen Light, Keys and Other Accessories |
Number of Pockets | 3 |
For Use With | (1) Large / Xl Multitool & (2) Small Accessesories |
Description
Introducing the 1791 EDC Heavy Duty Easy-Slide with Small Flex Loop Tool Organizer, for L/XL multitools designed for tradesmen and everyday carry enthusiasts. Crafted from full-grain American leather, this versatile organizer securely holds all your essential tools and accessories. Experience unmatched convenience and efficiency with this stylish and durable tool pouch.
- •Multitool Pocket: Fits tools up to 1.8" wide including Heavy Duty Leatherman Super Tool 300, Surge, OHT, MUT | Gerber Truss, Multi-Plier 800, Splice, Vise, Center-Drive Plus | SOG Poweracess, Flash MT and similar size tools.
- •Accessory Sleeve: Fits accessories up to 1.2" wide with clips including Benchmade 940, Bugout, Proper Mini Bugout, ZT 0450CF, 0470 | Leatherman Skeletool | Victorinox Swiss Army Alox | Similar Sized Knives from SOG, Gerber, Civivi, Spyderco and Kershaw
- •Flex Loop: [ Small Flex Loop ] Fits small accessories with clips including a Pen, Sharpie, Pencil, Small Pen Light, Fisher Space Pen, Kaweco Liliput, BigID cardesign Click, Pocket Pro and similar size accessories.
- •Belt Loops: [ Easy Slide Belt Loops ] Our EDC Belt Organizer fits belts up to 1.5" wide. This versatile multitool holster is the perfect fit for all of your everyday carry needs.
- •Quality & Comfort: Backed by our lifetime warranty, our EDC organizers are handcrafted one at a time with 100% American full grain leather.
- •Multifunctional: Ideal for tradesmen, electricians, plumbers, handymen, and everyday carry enthusiasts. Designed with your needs in mind for maximum efficiency and convenience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Piston Driver for Senco FinishPro 41XP Finish Nailer (SP EA0138)
- DFS Masonry Drill Bit, 1/2" dia. x 13" L (12130BS)
- DRILL AMERICA 3/4"x1" Carbide Tipped Annular Cutter (CTC5-530-121)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (8412)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-CHN-R)
- 1791 EVERYDAY CARRY Leather Sheath for L/XL Multitool & Easy-Slide Belt Attachment (WEB-HD-ES-SL-CHN-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Pen/Pen Light with Small Flex & Easy-Slide Belt Attachment (WEB-HD-ES-SF-BUR-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BLK-A)
- 1791 EVERYDAY CARRY Leather Tool Pouch for Multitool, Pen / Pen Light, Cash / Cards & Action-Clip Belt Attachment (WEB-AC-DUO-BUR-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BUR-A)
- BUCKET BOSS Utility Pouch, 9" x 6" x 14" (55300)
- 1791 Everyday Carry Tool Belts & Pouches