Shop All Tool Belts & Pouches
1791 Everyday Carry
Tool Organizer for L/XL Multitool, Knife, Flashlight with Large Flex & Action-Snap Belt Attachment
Mfr # WEB-HD-AS-LF-BLK-A
Zoro # G009086538
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Black
- Features Fits Combination of Multitool, Knife, Flashlight, Keys and Other Accessories
- Number of Pockets 3
- Length 1.7 in
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-HD-AS-LF-BLK-A
- Zoro # G009086538
- UPC # 810102211002
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Length | 1.7 in |
Width | 9 in |
Size | L/XL |
Height | 6.5 in |
Details
Item | HD-AS-LF-BLK-A |
Material | Full-Grain Leather |
Color | Black |
Features | Fits Combination of Multitool, Knife, Flashlight, Keys and Other Accessories |
Number of Pockets | 3 |
For Use With | (1) Large / Xl Multitool, (1) Large & (1) Small Accessory |
Description
Introducing the 1791 EDC Heavy Duty Action-Snap with Large Flex Loop Tool Organizer, for L/XL multitools designed for tradesmen and everyday carry enthusiasts. Crafted from full-grain American leather, this versatile organizer securely holds all your essential tools and accessories. Experience unmatched convenience and efficiency with this stylish and durable tool pouch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 6mm x 1.0, Metric Tap Set (28E060AS)
- TECHNIKS Perske Style Collet, SYOZ25, 3/8 in. (83868-3/8)
- LYNDEX-NIKKEN Collet, 100TG, 1/2in (100-032)
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 4 Pc (10Z759)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BUR-A)
- 1791 EVERYDAY CARRY Leather Sheath for L/XL Multitool & Easy-Slide Belt Attachment (WEB-HD-ES-SL-BUR-A)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Flashlight, Pen and Accessory for Pocket Carry (WEB-PK-CMF-BUR-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Pen/Pen Light with Small Flex & Easy-Slide Belt Attachment (WEB-HD-ES-SF-BLK-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-CHN-L)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-CHN-A)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 9 Pockets (54140)
- 1791 Everyday Carry Tool Belts & Pouches