Shop All Tool Belts & Pouches
1791 Everyday Carry
Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment
Mfr # WEB-ST-ES-SLC-BUR-R
Zoro # G309716890
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Burgundy
- Features Fits Medium Multitool or Knife or Other Accessory up to 4.0" Long
- Height 6.5 in
- Width 6.5 in
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-ST-ES-SLC-BUR-R
- Zoro # G309716890
- UPC # 810102211231
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Height | 6.5 in |
Width | 6.5 in |
Length | 1.7 in |
Size | Small / Medium |
Details
Item | ST-ES-SLC-BUR-R |
Material | Full-Grain Leather |
Color | Burgundy |
Features | Fits Medium Multitool or Knife or Other Accessory up to 4.0" Long |
Number of Pockets | 1 |
For Use With | (1) Medium Multitool Or Knife |
Hand | Right |
Description
Introducing the 1791 EDC Standard Easy-Slide Solo Canted, a versatile multitool and knife sheath designed for exceptional durability and convenience. Expertly crafted from premium full-grain American leather, this sheath offers a secure, reliable, and stylish storage solution for your essential tools up to 1.2 wide. Available for right or left hand carry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"-18 Carbon Steel Hex Rethreading Die (DWTHX91618)
- BOSCH Crimpro 4-In-1 Wire Service Tool (5950S)
- KIPP Pull Handle Antistatic, A=150, L=172, D=9, Thermoplastic Black Ral9011 (K0190.111500824)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1152)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BLK-L)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Pen/Pen Light with Small Flex & Easy-Slide Belt Attachment (WEB-HD-ES-SF-BUR-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Knife, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-BUR-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Pen/Pen Light with Small Flex & Easy-Slide Belt Attachment (WEB-HD-ES-SF-BLK-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-CHN-L)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Flashlight, Pen and Accessory for Pocket Carry (WEB-PK-CMF-CHN-A)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Red (9-3012509R)
- 1791 Everyday Carry Tool Belts & Pouches