Shop All Tool Belts & Pouches
1791 Everyday Carry
Leather Sheath for L/XL Multitool & Easy-Slide Belt Attachment
Mfr # WEB-HD-ES-SL-BLK-A
Zoro # G209716938
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Black
- Features Fits Large Multitool or Knife or Other Accessory
- Width 6.5 in
- Number of Pockets 1
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-HD-ES-SL-BLK-A
- Zoro # G209716938
- UPC # 810102211347
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 6.5 in |
Length | 1.7 in |
Height | 6.5 in |
Size | L/XL |
Details
Item | HD-ES-SL-BLK-A |
Material | Full-Grain Leather |
Color | Black |
Features | Fits Large Multitool or Knife or Other Accessory |
Number of Pockets | 1 |
For Use With | (1) Large / Xl Multitool Or Knife |
Description
Introducing the 1791 EDC Heavy Duty Easy-Slide Solo, a robust multitool and knife sheath designed for exceptional durability and convenience. Meticulously crafted from premium full-grain American leather, this sheath provides a secure, reliable, and stylish storage solution for your essential tools. Built to withstand the rigors of daily use, the Easy-Slide Solo is an indispensable accessory for professionals and everyday carry enthusiasts alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (495-3752)
- BETA Rev Ratchet Combination Wrench, 17mm (001420017)
- DRILL AMERICA 1-9/16"-16 Carbon Steel Hex Die (DWTSH1-9/16-16)
- ATD TOOLS 12-Point Fractional Raised Panel Combination Wrench - 1.12 X 14.87 In. (ATD-6036)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry (WEB-PK-ORG-BUR-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Knife, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for XS/S Multitool, Flashlight with Medium Flex & Easy-Slide Belt Attachment (WEB-MN-ES-MF-BLK-A)
- 1791 EVERYDAY CARRY Leather Sheath for L/XL Multitool & Easy-Slide Belt Attachment (WEB-HD-ES-SL-CHN-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BUR-L)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-CHN-L)
- SQUIDS BY ERGODYNE Bottle Holder (3775L)
- 1791 Everyday Carry Tool Belts & Pouches