Shop All Tool Belts & Pouches
1791 Everyday Carry
Leather Sheath for Large Multitool with Snap Closure & Easy-Slide Belt Attachment
Mfr # WEB-HD-ES-SLS-BLK-A
Zoro # G809716888
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Black
- Features Fits Large Multitool or Knife or Other Accessory up to 4.5" Long
- Height 6.5 in
- For Use With (1) Large Multitool Or Knife
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-HD-ES-SLS-BLK-A
- Zoro # G809716888
- UPC # 810102212702
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Height | 6.5 in |
Length | 1.7 in |
Width | 6.5 in |
Size | L/XL |
Details
Item | HD-ES-SLS-BLK-A |
Material | Full-Grain Leather |
Color | Black |
Features | Fits Large Multitool or Knife or Other Accessory up to 4.5" Long |
For Use With | (1) Large Multitool Or Knife |
Number of Pockets | 1 |
Description
Introducing the 1791 EDC Heavy Duty Easy-Slide Solo Snap, a robust multitool, knife, and accessory sheath designed for exceptional durability and convenience. Meticulously crafted from premium full-grain American leather, this sheath provides a secure, reliable, and stylish storage solution for your essential tools up to 4.5 long and 1.6 wide. Featuring a snap closure for added protection, the Easy-Slide Solo Snap is an indispensable accessory for professionals and everyday carry enthusiasts alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Battery Knock Out Kit (LS50LB)
- SK PROFESSIONAL TOOLS 1/2" Drive 48 Geared Teeth Round Head Style Hand Ratchet, 10.3" L, SuperKrome Plating Finish (42470)
- MITUTOYO Snap Meter, Dial, 0-1" (523-131)
- MILWAUKEE TOOL 12 in. 6 TPI SAWZALL THE WRECKER with NITRUS CARBIDE Multi-Material Reciprocating Saw Blade (5 pk) (48-00-5573)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Large Flex & Easy-Slide Belt Attachment (WEB-HD-ES-LF-BLK-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BLK-R)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-CHN-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BUR-R)
- 1791 EVERYDAY CARRY Tool Organizer for S/M Multitool, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-ST-AS-LF-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for S/M Multitool, Flashlight with Large Flex & Easy-Slide Belt Attachment (WEB-ST-ES-LF-BUR-A)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, White (9-3012509)
- 1791 Everyday Carry Tool Belts & Pouches