Shop All Tool Belts & Pouches
1791 Everyday Carry
Leather Pocket Tool Organizer for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry
Mfr # WEB-PK-ORG-CHN-A
Zoro # G709716896
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Chestnut
- Features Fits Combination of Multitool, Knife, Pen, Cash, Cards and Other Accessories
- Width 6.5 in
- Length 1 in
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-PK-ORG-CHN-A
- Zoro # G709716896
- UPC # 810102212252
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 6.5 in |
Length | 1 in |
Size | Small / Medium |
Height | 4.3 in |
Details
Item | PK-ORG-CHN-A |
Material | Full-Grain Leather |
Color | Chestnut |
Features | Fits Combination of Multitool, Knife, Pen, Cash, Cards and Other Accessories |
For Use With | (2) Small Accessories, Cash / Credit Cards |
Number of Pockets | 3 |
Description
Introducing the 1791 EDC Pocket Organizer, a meticulously designed multitool, knife, pen, penlight, card, cash, and accessory organizer, perfect for everyday carry enthusiasts. Skillfully crafted from full-grain American leather, this compact organizer offers versatile storage solutions for your essentials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICS TIME SAVERS 1/4 Sae Peg Socket Holder - Red (PSH25S-RED)
- SUPERCUT 62-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (477856)
- ONSRUD Routing End Mill, Up Spiral O, 3/16, 3/8 (63-612)
- KIPP Cam Lever Size: 0 D=M04, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501104)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BUR-R)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BUR-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Knife, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-BLK-A)
- 1791 EVERYDAY CARRY Leather Sheath for L/XL Multitool & Easy-Slide Belt Attachment (WEB-HD-ES-SL-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Large Flex & Easy-Slide Belt Attachment (WEB-HD-ES-LF-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Knife, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-BUR-A)
- BON TOOL Leather Cutter Holder (24-174)
- 1791 Everyday Carry Tool Belts & Pouches