Shop All Tool Belts & Pouches
1791 Everyday Carry
Leather Pocket Tool Organizer for Multitool, Flashlight, Pen and Accessory for Pocket Carry
Mfr # WEB-PK-CMF-BLK-A
Zoro # G309716906
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Black
- Features Fits Combination of Multitool, Knife, Pen and Other Accessories
- For Use With 3 Small Accessories
- Width 6.5 in
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-PK-CMF-BLK-A
- Zoro # G309716906
- UPC # 810102212245
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 6.5 in |
Height | 4.3 in |
Length | 1 in |
Size | Small / Medium |
Details
Item | PK-CMF-BLK-A |
Material | Full-Grain Leather |
Color | Black |
Features | Fits Combination of Multitool, Knife, Pen and Other Accessories |
For Use With | 3 Small Accessories |
Number of Pockets | 3 |
Description
Introducing the 1791 EDC Pocket Comfort Tool Organizer, meticulously designed for small to medium multitools and accessories, perfect for tradesmen and everyday carry enthusiasts. Skillfully crafted from full-grain American leather, this compact organizer securely accommodates all your essential tools and accessories in a pocket-sized package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grips steel parts in stainless similar to DIN 6336, Style D, inch (K0154.5A2)
- LENOX HOLE SAW ARBOR 3L 1/2"" (1779802)
- BON TOOL Vegas Groover, 60", Serrated Bit 1/4" X 1 3/4" (22-387)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6396)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BUR-L)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BUR-A)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Flashlight, Pen and Accessory for Pocket Carry (WEB-PK-CMF-BUR-A)
- 1791 EVERYDAY CARRY Tool Organizer for S/M Multitool, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-ST-AS-LF-BLK-A)
- 1791 EVERYDAY CARRY Leather Sheath for L/XL Multitool & Easy-Slide Belt Attachment (WEB-HD-ES-SL-CHN-A)
- 1791 EVERYDAY CARRY Leather Sheath for L/XL Multitool & Easy-Slide Belt Attachment (WEB-HD-ES-SL-BLK-A)
- CLC WORK GEAR Measure Tape Clip Holder (364)
- 1791 Everyday Carry Tool Belts & Pouches