Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On
Mfr # SC121208NK
Zoro # G2202636
original price:
$212.52
73% off
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Nominal Enclosure Width 12 in
- Depth 8 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SC121208NK
- Zoro # G2202636
- UPC # 786725846306
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Nominal Enclosure Width | 12 in |
Depth | 8 in |
Usable Opening Depth | 7.88 in |
Width | 12 in |
Width (In.) | 12.000 in |
Actual Width | 12.125 in |
Actual Height | 12.25 in |
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 12 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8 in, Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 12 in, Includes Self Tapping Screws, Metal Gauge 16 ga, Wall Mounting, Series SC, Standards cULus, Usable Opening Depth 7.88 in, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Clamp-Cover, Type 4X, 12.00x10.00x5.00, Aluminum (A1210NFAL)
- CANTEX Coupling, 1-1/4 In Conduit, PVC (6141626)
- DAYTON Circuit Breaker, NDB2-63 D16/1 Series 16A, 1 Pole, 277V AC, D Curve (5ZVD8)
- LEVITON Decora Faceplate Unloaded, Dbl Gang Nylon, White (80409-NW)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 6 in D, NEMA 12, Hinged (B140806CH)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412202008CST)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4122016081PTC)
- WIEGMANN Fiberglass Enclosure, 5.84 in H, 4 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ60404CHSC)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 6.32 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ121005CHQR)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J181608SC)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (A606CH)
- Wiegmann Electrical Enclosures