Shop All Extension Ladders
Werner
24 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # D6224-2
Zoro # G2739292
product price: $379.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$379.00
Free 30-Day Returns
Key Features
- Extended Ladder Height 21 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
- Closed Height 12 ft
Product Information
- Brand Werner
- MFR # D6224-2
- Zoro # G2739292
- UPC # 051751019117
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 24 ft |
Extended Ladder Height | 21 ft |
Closed Height | 12 ft |
Bottom Width | 19 in |
Section Length | 12 ft |
Ladder Height | 24 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 52 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Dual Action Shu-Lok(R) |
Series | D6200-2 |
Rung/Step Spacing | 12 in |
Includes | Mar Resistant End Caps |
Description
When you need to reach high places, the Werner D6224-2 24 ft Fiberglass Extension Ladder is a great tool to have on hand. It will help you complete your tasks safely and easily. The ladder has a non-conductive rail, which makes it safe for use around electrical components. The dual action shoe design allows for easy transition between steps, as well as optimal gripping and foot placement. Featuring Werner's Shu-Lok system, the shoe locks into position with ease and requires minimal effort to disengage. This extension ladder can be extended from 12 ft to 21 ft in height and has a 300 lb load capacity. With its superior features and safety features, this Werner 24 ft Fiberglass Extension Ladder is an essential addition to your toolshed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 8", 1100 lb., Number of Wheels: 1 (LH-ALEV 200K-16)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00648)
- ALL GEAR Weep Cord, Cotton, 5/16In. dia., 100ft L (AGSBC516100)
- ABOVE ALL CO Forearm Forklift Lifting Straps - "Firehouse Red" colored PR (L74995RED)
- WERNER 36 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6236-2)
- WERNER 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6216-2)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6220-2)
- WERNER 40 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D7140-2)
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6224-3)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6220-3)
- LOUISVILLE 36 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE7236)
- Werner Ladders