Shop All Extension Ladders
Werner
24ft Extension Ladder, Aluminum, Type II
Mfr # D1224-2
Zoro # G3711111
product price: $283.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$283.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 21 ft
- Load Capacity 225 lb
- ANSI Type II
- Material Aluminum
- Closed Height 12 ft
Product Information
- Brand Werner
- MFR # D1224-2
- Zoro # G3711111
- UPC # 051751012095
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 24 ft |
Extended Ladder Height | 21 ft |
Closed Height | 12 ft |
Bottom Width | 17.5 in |
Section Length | 12 ft |
Ladder Height | 24 ft |
Details
Load Capacity | 225 lb |
ANSI Type | II |
Material | Aluminum |
Net Weight | 33.5 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Interlocking |
Shoe Design | Dual Action Shu-Lok(R) |
Series | D1200-2 |
Rung/Step Spacing | 12 in |
Includes | Mar Resistant End Caps |
Description
Extension Ladder, Material Aluminum, Industry Ladder Size 24 ft, Extended Ladder Height 21 ft, ANSI Type II, Load Capacity 225 lb, Adjustable Increments 12 in, Bottom Width 17 1/2 in, D1200-2 Series, Rail Type Interlocking, Shoe Design Dual Action Shu-Lok(R), Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 12 ft, Section Length 12 ft, Net Weight 33.5 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell 7670804 Cable Ferrule, 1/16 in Dia Cable, Aluminum (7670704/7670804)
- HARRINGTON Trolley, Steel, 6000 lb. (PTF2030)
- VESTIL BATTERY TRANSFER PLATFORM WINCH ONLY (BTC-WINCH)
- ZORO SELECT Walk Ramp, Apron End, 2200lb, 39-1/2Inx10ft (1FC75)
- WERNER 16 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1216-2)
- WERNER 28 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1228-2)
- WERNER 20 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1220-2)
- WERNER 20 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6020-2)
- WERNER 24 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1824-2EQ)
- WERNER 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7128-2X9294)
- WERNER 28 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6028-2)
- Werner Ladders