Shop All Backflow Preventers
This Product is Discontinued
Watts
Reduced Pressure Zone Backflow Preventer (Discontinued)
Mfr # 4 DLF909-OSY
Zoro # G4393532
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Body Material Cast iron
- Temp. Range 33 Degrees to 110 Degrees F
- Width 20-3/8"
- Pipe Size 4"
- Connection Flanged Joint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 4 DLF909-OSY
- Zoro # G4393532
- UPC # 098268785593
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 20-3/8" |
Pipe Size | 4" |
Length | 55-1/8" |
Size | 4" |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | Cast iron |
Temp. Range | 33 Degrees to 110 Degrees F |
Connection | Flanged Joint |
Max. Pressure | 175 psi |
Standards | ASSE 1013, AWWA C-511-92, CSA B64.4 |
Max. Temp. | 110 Degrees F |
Series | Watts 909 |
Brand & Series | WATTS LF909 Large |
Valve Model Feature | Outside Stem & Yoke |
Material of Construction | Cast Iron |
Description
Reduced Pressure Zone Backflow Preventer, Series Watts 909, Size 4 in, Connection Flanged, Body Material Cast Iron, Temp. Range 33 Degrees to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 27 5/8 in, Length 55 1/8 in, Standards ASSE 1013, AWWA C-511-92, CSA B64.4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.