Shop All Folding & Event Tables
Zoro Select
Round Folding Table, 32" Dia. W, 44" H, Blow Molded Polyethylene Top, White
Mfr # 12F622
Zoro # G6092825
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 32" Dia.
- Height 44"
- Diameter 32"
- Tabletop Material Blow Molded Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12F622
- Zoro # G6092825
- UPC # 190735382578
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 32" Dia. |
Height | 44" |
Diameter | 32" |
Details
Item | Folding Table |
Shape | Round |
Tabletop Material | Blow Molded Polyethylene |
Tabletop Color | White |
Frame Color | Gray |
Frame Material | Steel |
Edge Type | Bullnose |
Leg Type | Scissor |
Assembled/Unassembled | Assembled |
Load Rating | 300 lb. |
Surface Material | Blow Molded Polyethylene |
Edge Color | Gray |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Type | Folding Cocktail Table |
Color | White, Gray (Frame) |
Top Thickness | 1-3/4" |
Table Material | Blow Molded Polyethylene |
Material | Blow Molded Polyethylene |
Description
Folding Cocktail Table, Surface Material Blow Molded Polyethylene, Round, Diameter 32 in, Height 44 in, Tabletop Color Family White, Tabletop Color White, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Gray, Edge Type Bullnose, Leg Type Scissor, Table Material Blow Molded Polyethylene, Top Thickness 1 3/4 in, Load Rating 300 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Cafe Bistro Stool 44"H x 22"W, Graphite (64527)
- BOSS The Web Chair (B580)
- SAUDER Shoal Creek Night Stand Ooa 3a (410412)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (DS-801B-BK-GG)
- ZORO SELECT Rectangle Folding Table, 30" W, 72" L, 29" H, Blow Molded Polyethylene Top, White (4GE26)
- ZORO SELECT Round Folding Table, 60" dia. W, 29" H, Blow Molded Polyethylene Top, Gray (12F628)
- ZORO SELECT Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, Gray (13V435)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 28" H, Blow Molded Polyethylene Top, Gray (13V433)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (12F626)
- ZORO SELECT Rectangle Folding Table, 30" W, 72" L, 29" H, Blow Molded Polyethylene Top, Gray (12F625)
- FLASH FURNITURE Round Wh 60Rnd Plastic Fold Table, 59.75" W, 59.75" L, 28.75" H, Plastic Top, White (DAD-YCZ-152R-GW-GG)
- Zoro Select Folding & Event Tables