Shop All Insulation Sheets
Techlite Insulation
Insulation Sheet, Melamine Foam, 24 in x 96 in, 1 in Wall, Light gray
Mfr # 0079-2496SS100-SH-0000-00
Zoro # G2727514
original price:
$124.99
9% off
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Body Material Melamine Foam
- Wall Thickness - Insulation 1 in
- Insulation Sheet Size 24 in x 96 in
- Insulation Temp. Range -40 Degrees F to 350 Degrees F
- Insulation Approx. R Value 3.85
Product Information
- Brand Techlite Insulation
- MFR # 0079-2496SS100-SH-0000-00
- Zoro # G2727514
- Country of Origin United States
- Category Insulation Sheets
Dimensions
Insulation Sheet Size | 24 in x 96 in |
Sheet Size | 24" x 96" |
Description
Insulation Sheet, Insulation Material Melamine, Insulation Color Gray, Overall Length 8 ft, Width 24 in, Thickness 1 in, Minimum Operating Temperature -40 Degrees F, Backing Type Plain, Maximum Operating Temperature 350 Degrees F, Jacket Material Unfaced, R Value 3.85, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, Standards ASTM E84, Clean Room Class Fed. Std. 100, Green Environmental Properties Low Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression Brass Union 90 Degree Elbow 10PK (165CA-4)
- MILWAUKEE VALVE 1-1/4" FNPT Brass Ball Valve Inline (1-1/4" BA-475BLL)
- B & K Southland Pipe Nipple, 1/2 in, NPT, Brass, SCH 40 Schedule, 125 psi Pressure, 4 in L (463-040)
- HAYWARD FLOW CONTROL Needle Valve, Straight, 1/2", PVC/FPM, Threaded (NVA1050T)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 1/2 in Wall, White (0879-2448SS050-SH-0920-01)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 48 in x 96 in, 2 in Wall, Light gray (0079-4896SS200-SH-0000-00)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 48 in x 96 in, 1 1/2 in Wall, Light gray (0079-4896SS150-SH-0000-00)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 48 in x 96 in, 2 in Wall, White (0179-4896SS200-SH-0910-01)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 48 in x 96 in, 1 in Wall, White (0179-4896SS100-SH-0910-01)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 1/2 in Wall, Light gray (0079-2448SS050-SH-0000-00)
- K-FLEX USA Thermal Insulation Sheet (6RSX068050)
- Techlite Insulation Insulation Sheets