Shop All Portable Electric Air Compressors
This Product is Discontinued
Speedaire
Air Compressor, 0.33 HP, 120V, 100 psi (Discontinued)
Mfr # 25F538
Zoro # G4970077
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Size 2 gal.
- Voltage 120VAC
- Max. Pressure 100 psi
- HP 0.33
- Tank Type Hot Dog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 25F538
- Zoro # G4970077
- UPC # 190735607756
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 2 gal. |
Overall Length | 16 1/2 in |
Overall Height | 17 1/2 in |
Overall Width | 9 7/8 in |
Tank Size - Air Compressor | 2.0 gal |
Air Tank Size | 2 gal |
Outlet Size | 1/4 in |
Description
Portable Air Compressor, Lubrication Type Oil Free, Air Tank Style Hot Dog, Output Power 0.33 hp, Free Air Flow Rate 0.6 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 2 gal, Input Voltage 120V AC, Current Rating 2.6 A, Sound Level 97 dBA, Weight 16 lb, Free Air Flow Rate @ Maximum Pressure 0.50 cfm, Pump Type Piston, Motor Type Brushed DC
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.