Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
Wrinkle Finish Spray Paint, Black, Gloss, 11 oz. (Discontinued)
Mfr # 251576
Zoro # G3532846
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Blacks
- Color Black
- Paint and Primer Finish Gloss
- Net Weight 11 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 251576
- Zoro # G3532846
- UPC # 020066191511
- Country of Origin Unknown
- Category Spray Paint
Details
Item | Wrinkle Finish |
Paint and Primer Sub Category | Specialty Spray Paint |
Paint Color Family | Blacks |
Color | Black |
Paint and Primer Finish | Gloss |
Net Weight | 11 oz. |
Coverage | 10 to 12 sq. ft. |
Dry Time | 2 hr. |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Plastic, Wood |
Exposure Conditions | Interior/Exterior |
Resin Type | Enamel |
Dry Time Tack Free | 20 min. |
Dry Time Recoat | 1 to 24 hr. |
Color Family | Blacks |
Spray Paints Item | Wrinkle Finish Spray Paint |
Application Temperature | 50 to 90 Degrees F |
Description
Wrinkle Finish, Color Family Blacks, Resin Type Enamel, Color Black, Base Type Solvent, Dry Time 2 hr, Dry Time Tack Free 20 min, Net Weight 11 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.