Shop All Socket Head Cap Screws
This Product is Discontinued
Zoro Select
18 Socket Head Cap Screw, Plain Nylon, 100 PK (Discontinued)
Mfr # 3431218300
Zoro # G3313536
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 18
- Drive Type Hex Socket
- Drive Size 1/4 in
- Material Nylon
Product Information
- Brand Zoro Select
- MFR # 3431218300
- Zoro # G3313536
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 18 |
Drive Size | 1/4 in |
Thread Length | 1 in |
Vented Hole Size | Not Vented |
Head Height | 5/16 in |
Fastener Length | 3" |
Details
System of Measurement | Inch |
Drive Type | Hex Socket |
Material | Nylon |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Class | 2A/2B |
Temp. Range | - 40 Degrees F to 185 Degrees F |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Thread Type | Coarse |
Head Type | Standard |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 1/4 in, Material Nylon, Finish Plain, Thread Size 18, Fastener Length 3 In., Head Height 5/16 in, Thread Style Partially Threaded, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.