Shop All Disposable Gloves
This Product is Discontinued
Mcr Safety
NitriShield 6060, Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (Discontinued)
Mfr # 6060S
Zoro # G5044471
This Product is Discontinued
Key Features
- Size S
- Color Black
- Material Nitrile
- Palm Thickness 3.7 mil
- Length 9 in
Product Information
- Brand Mcr Safety
- MFR # 6060S
- Zoro # G5044471
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9 in |
Glove Size and Cuff Length Style | S/Standard |
Size- Alpha | S |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Black, Cuff Thickness 3.00 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 3.00 mil, Latex-Free Yes, Length 9 in, Material Nitrile, Palm Thickness 3.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Made in ISO 9002 Approved Factory, FDA Approved, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Accelerator-Free No, Glove Treatments Powder-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.