Shop All Cutting Pliers
Knipex
6 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated
Mfr # 74 12 160
Zoro # G6419585
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type Ergonomic
- Jaw Length 3/4 in
- Jaw Width 1 in
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 74 12 160
- Zoro # G6419585
- UPC # 843221013356
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 1 in |
Overall Length | 6 1/4 in |
Maximum Wire Cutting Diameter | 3.4 mm |
Cutter Length | 3/4 in |
Overall Length Range | 6 - 8 in |
Description
High Leverage Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 6 1/4 in, Jaw Length 3/4 in, Jaw Width 1 in, Jaw Opening Type Spring Return, Maximum Wire Cutting Diameter 3.4 mm, Voltage Rating Not Rated, Tether Ready Yes, Additional Tool Functions Wire Cutter, Cutter Length 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12 in. Quik-Lok 3/8 in. Hex Extension (48-28-2020)
- SIOUX TOOLS CHUCK 12 12 in (SP21132)
- INSIZE Steel Rule, SS, 12" L, Unfinished, 1-3/16" W (7110-3001)
- WIHA Nut Driver, 9/16 in., Solid, Ergo, Ins, 5 in. (32278)
- KNIPEX Precision Nippers, 12in.L., Gray (99 14 300)
- KNIPEX 5 in 76 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (76 01 125)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (77 22 115)
- KNIPEX 4 3/4 in ESD End Cutting Nipper Uninsulated (64 62 120 ESD)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (77 02 115)
- KNIPEX Super Knips Electronics Pliers, 5 1/2" E (78 03 140 SBA)
- GARDNER BENDER Diagonal Cutting Pliers, Pro Grade (GBP-07C)
- Knipex Pliers