Shop All Convolute Wheels
This Product is Discontinued
Norton Abrasives
Convolute Wheel, Finishing 6in.x1in., PK4 (Discontinued)
Mfr # 66261058550
Zoro # G5738047
Free Shipping & Returns
This Product is Discontinued
Key Features
- Style Finishing
- Diameter 6 in
- Width 1 in
- Arbor Hole 1 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261058550
- Zoro # G5738047
- UPC # 662610585508
- Country of Origin Mexico
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Details
Style | Finishing |
Arbor Hole | 1 in |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | Surface Finishing |
Application | For Fine Finishing |
Max. RPM | 4500 |
Item | Convolute Wheel |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Grade Medium, Series Surface Finishing, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.