Shop All Magnifiers
This Product is Discontinued
Aven
Magnifier Light, LED, 2.25 Magnification (Discontinued)
Mfr # 26505-ESL
Zoro # G5384233
Free Shipping & Returns
This Product is Discontinued
Key Features
- Diopter 3
- Magnification 2.25
- Overall Length 46"
- Arm Length 32 in
- Lamp Included Yes
Product Information
- Brand Aven
- MFR # 26505-ESL
- Zoro # G5384233
- UPC # 766955372271
- Country of Origin Unknown
- Category Magnifiers
Dimensions
Overall Length | 46" |
Arm Length | 32 in |
Cord Length | 6 ft |
Lens Diameter | 7 in x 6 in |
Details
Item | Magnifier Light |
Diopter | 3 |
Magnification | 2.25 |
Lamp Included | Yes |
Magnifier Light Base | Clamp Base |
Color | Black |
Cord Conductor | 2 |
Includes | clamp |
Lamp Type | Led |
Dimmable | No |
Magnifier Light Shape | Rectangular |
Standards | CE, UL |
Special Features | ESD Safe Coating |
Type | Magnifier Light |
Description
Magnifier Light, Color Black, Diopter 3, Lens Diameter 7 in x 6 in, Magnification 2.25x, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.