Flir

Infrared Camera, 150 mK, -4 Degrees to 482 Degrees F, Auto Focus (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Thermal Imagers

Key Features

  • Promotion Restriction Not eligible for promotion
  • IR Detector Resolution 80 x 60 Pixels
  • Temp. Range (F) - Infrared -4 Degrees to 482 Degrees
  • Temp. Range (C) - Infrared -20 Degrees to 250 Degrees
  • Temp. Accuracy (F) - Infrared +/-2.0% or +/-3.6 Degrees Whichever is Greater
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturers Warranty Length 10 yr IR Detector, 2 yr Camera, 5 yr Battery
Display Size 3 in
Manufacturer Warranty Length 2 yr

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, Visual Light Resolution 0.3 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.10, Thermal Sensitivity 150 mK, Minimum Focus Distance 0.5 m, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products