Shop All Fan Control Switches
Delhi
Fan Control Switch, 115v, 10A
Mfr # MC10
Zoro # G4660004
original price:
$135.99
51% off
new price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Plate Color Silver
- For Use With SD And AX Fans
- Depth (In.) 3 in
- Max. Amps 10 A
Product Information
- Brand Delhi
- MFR # MC10
- Zoro # G4660004
- UPC # 062345604374
- Country of Origin Hong Kong
- Category Fan Control Switches
Dimensions
Depth (In.) | 3 in |
Height (In.) | 4 1/2 in |
Width (In.) | 2 1/2 in |
Overall Width | 2 3/4 in |
Overall Depth | 3 in |
Overall Height | 4 1/2 in |
Details
Voltage | 115V |
Plate Color | Silver |
Item | Speed Control |
For Use With | SD And AX Fans |
Max. Amps | 10 A |
Type | Rotary |
Switch Color | Silver |
Product Type | Speed Control |
Primary Voltage | 120V AC |
Input Voltage | 120V AC |
Switch Type | Dial |
Items Controlled | Fans |
Reversible | Not Reversible |
Maximum Input Current | 10 A |
Application | Fans |
Description
Speed Control, Switch Type Dial, Input Voltage 120V AC, Maximum Input Current 10 A, Reversible Not Reversible, Plate Color Silver, Switch Color Silver, Overall Height 4 1/2 in, Overall Width 2 3/4 in, Overall Depth 3 in, Primary Voltage 120V AC, Items Controlled Fans, Application Fans, Product Type Speed Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Knob Kit (1205-2069-001)
- ALL-FILTERS 16X25X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (16252.8 4PK)
- RHEEM 43-25134-07 Capacitor - 20/370 (43-25134-0)
- SELKIRK CORPORATION Selkirk 208411 8 In. Round Ceiling Support (3422284)
- DELHI Fan Control Switch, 115v, 5A (MC5)
- DELHI Fan Control Switch, 230v, 5A (MC5-230)
- DELHI Fan Control Switch, 115v, 2.5A (MC3)
- VES ENIRONMENTAL SOULTIONS Speed Control, 277V AC, SPST, 10 A (KBWC-310K)
- RHEEM 42-22692-09 Door Switch (42-22692-0)
- TJERNLUND PRODUCTS Switch for AS2, 3 Speed Transfer Fan (AS2SW3)
- PANASONIC Module, Multi-Speed, Fits WhisperGreen (FV-VS15VK1)
- Delhi Fan Control Switches