Shop All Lab Freezer Boxes & Racks
Ak
Lab Storage Bin, Benchtop, 16x12x10.25In
Mfr # 50074
Zoro # G4658911
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Benchtop
- Holds Bottles, etc., Gloves, Pipets, Syringes, Vials, Wipers
- Height 16 in
- Autoclavable No
- Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ak
- MFR # 50074
- Zoro # G4658911
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 16 in |
Width | 10 1/2 in |
Depth | 10 1/4 in |
Length | 12 in |
Overall Width | 10 1/8 in |
Overall Depth | 10 1/8 in |
Overall Length | 12 in |
Overall Height | 15 3/4 in |
Details
Item | Laboratory Storage Bin |
Type | Benchtop |
Holds | Bottles, etc., Gloves, Pipets, Syringes, Vials, Wipers |
Autoclavable | No |
Color | White |
Material | PVC |
Number of Compartments | 6 |
Includes | Multiple Compartments, Storage Bins with Shelf |
Product Type | Lab Organizer |
Compatible Product Type | Divided Bins |
Total Holding Capacity | Bottles, Gloves, Pipettes, Syringes, Vials, Wipers |
Description
Item Laboratory Storage Bin, Number of Compartments 6, Autoclavable No, Material PVC, White, Height 16 in, Length 12 in, Width 10 1/2 in, Includes Multiple Compartments, Storage Bins with Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS TILE PROBE WITH CROSS HANDLE STEEL (403.03)
- VEE GEE Plato Hydrometer, 7.5 to 16 degrees (6614TS-6)
- AMSCOPE Microscope Blue Light 45mm Filter (FT-B45)
- ALLEGRO INDUSTRIES Plastic Blower, 12" (9546)
- AK Personal Protection Organizer, 9Comprtmnt (50193)
- AK Lab Storage Shelving, 3Comp, 14x24x6.625In (50201)
- AK Wall-Mnt Hldr, 4Comp, 4-13/16x14-7/10x3-1/ (50030)
- AK LAB ORGNZR WIPE HOLDER BLUE LARGE (50175BLUE)
- AK ORGNZR BLOOD UNIT SGL 4 IN HX4, PK6 (50105)
- AK Organizer, Benchtop, 17Compmnt, 12x24x7.5In (50124)
- HEATHROW SCIENTIFIC Tube Storage Box, Assorted, 81-Well, PK5 (HS120040)
- Ak Lab Freezer Boxes & Racks