Shop All Chisels
Dasco Pro
Flat Utility Chisel, 1-1/4" Tip x 12" L
Mfr # 337
Zoro # G4557463
original price:
$12.23
19% off
new price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type flat
- Tip Size 1 1/4 in
- Length 12 in
- Tether Capable Tether Capable
- Material Steel
Product Information
Dimensions
Tip Size | 1 1/4 in |
Length | 12 in |
Overall Length | 12 in |
Blade Width | 1 1/4 in |
Details
Item | Cold Chisel |
Type | flat |
Tether Capable | Tether Capable |
Material | Steel |
Number of Pieces | 1 |
Characteristics | Precision Ground |
Application | For Cutting, Shaping And Removing Metal |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Features | Heat-Treated, Precision-Ground |
Handle Material | Steel |
Grip Style | Plain |
Tether Ready | No |
Includes Handle | No |
Blade Tip Shape | Pointed |
Includes Striking Cap | No |
Material Applications | For Metal |
Chisel Type | Cold Chisel |
Heat-Treated | Yes |
Description
If you need to cut, shape and remove metal, the DASCO PRO 337 Utility Cold Chisel is a must-have. The high carbon steel chisel is heat treated for durability. It has a 1 1/4" tip size and 12" length. Its flat shape makes it perfect for cutting grooves into metal surfaces as well as gouging out small areas of metal. This DASCO Pro Utility Cold Chisel will help you get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming, 3 (1756301)
- GOLDBLATT INDUSTRIES LLC 6X2 Margin Trowel (G09336)
- MILWAUKEE TOOL 8-1/4" 24T Framing Circular Saw Blade (48-40-0820)
- STANLEY ENGINEERED FASTENING Pipe Tap, 1/8"-27, Taper, 4 Flutes (328-2)
- DASCO PRO Guarded Floor Chisel, 3" Tip x 11" L (G473)
- DASCO PRO 3/16X10 PLUGGING CHISEL (74761)
- DASCO PRO Guarded Cold Chisel, 1" Tip x 7-7/8" L (G417)
- DASCO PRO Guarded Cold Chisel, 3/4" Tip x 12" L (G410)
- DASCO PRO Guarded Flat Utility Chisel, 1-1/4" Tip x 12" L (G337)
- DASCO PRO Plugging Chisel, 3/16" Tip x 10" L (476)
- MAYHEW 1/2 In. Cold Chisel 6 In. Length (10205)
- Dasco Pro Cutting and Shaping Tools