Shop All Hand Conduit Benders and Handles
Ideal
Conduit Bender, 1/2 EMT, Rigid
Mfr # 74-046
Zoro # G4284436
$38.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- EMT Size 1/2 in
- Centerline Bend Radius 4 11/32 in
- Handle Length 38 in
- Construction Aluminum
- Application For Conduit Bending
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 74-046
- Zoro # G4284436
- UPC # 783250740468
- Country of Origin United States
- Category Hand Conduit Benders and Handles
Dimensions
EMT Size | 1/2 in |
Centerline Bend Radius | 4 11/32 in |
Handle Length | 38 in |
Handle Dia. | 1 1/2 in |
EMT Conduit Size - Aluminum and Galvanized Steel | 1/2 in |
Rigid/IMC Conduit Size | 1/2 in |
IMC/RMC Conduit Size | 1/2 in |
Handle Diameter | 1 1/2 in |
Details
Item | Conduit Bender |
Construction | Aluminum |
Application | For Conduit Bending |
Pedal | Yes |
Includes | Handle, Head |
Markings | Benfield |
Head Material | Aluminum |
Markings1 | Benfield |
Pedal Style | Non-Slip |
Includes Handle | Yes |
Description
This IDEAL 74-046 Conduit Bender is a tool that can help you with your next project. It is the ideal solution for bending conduit. This hand bender is designed to bend 1/2 EMT conduit, making it a versatile tool. The centerline bend radius of 4 11/32 in. gives you the flexibility to make bends of different radii. The aluminum construction makes this hand bender lightweight and easy to use. With its 38 in handle length, it allows you to reach tight spaces with ease and comfort. If you are looking for a quality hand bender, this IDEAL 74-046 Conduit Bender is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 7/32 In., 6 Flute, HSS (11V373)
- BESSEY 2 1/8 in Seaming Clamp, Wood Handle and (PS55)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (477160)
- BESSEY ClassiX All?Steel Screw Clamp, 12 in, 5-1/2 in Throat, Sliding Arm Bar Clamp, Standard Swivel Pad (GS30K)
- IDEAL Bender 74-026 W/74-037 Boot (74-126)
- IDEAL Conduit Bender Head, 1-1/4 EMT, 1In.Rigid (74-006)
- IDEAL Conduit Bender Head, 1In.EMT, 3/4 Rigid (74-003)
- IDEAL Conduit Bender Head, 1/2 EMT, Rigid (74-031)
- IDEAL Conduit Bender, 1-1/4 EMT, 1In.Rigid (74-034)
- IDEAL Bender 74-027 W/74-037 Boot (74-127)
- MILWAUKEE TOOL 3/4 in. EMT Iron Conduit Bender (48-22-4081)
- Ideal Benders