Shop All Double Sided Foam Tapes
3M
3M 4910 VHB Tape 0.5" x 5yd, Clear, 40 mil
Mfr # 4910
Zoro # G3969201
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 1/2 in
- Tape Length 5 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4910
- Zoro # G3969201
- UPC # 888519024546
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 5 yd |
Length | 5 yd. |
Tape Core Diameter | 3 in |
Width | 1/2" |
Metric Width | 12.7 mm |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.57 m |
Imperial Tape Width | 1/2 in |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Transparent Firm Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4910, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE PTFE Film Tape, Gray, 7/8"x36yd. (0.875-36-204-10)
- HENRY HENRY 565 FLOORPRO 12167 Self-Leveling Underlayment, Solid, 40 lb (12167)
- 3M Electrical Tape, 2 mil, 1/2" x 108 ft., PK18 (60-1/2"X36YD)
- 3M Premasking Tape, 48"x100 yd. (SCPM-44X 808)
- 3M 3M 4952 VHB Tape 0.75" x 5yd, White, 45 mil (4952)
- 3M Double Sided Foam Tape, 1"x36 yds., 1/8", Natural (T95540081PK)
- 3M 3M 4646 VHB Tape 1.5" x 1.5", Dark Gray, 25 mil, 100PK (4646)
- 3M Double Coated Tape, Paper, Natural, PK72 (410M)
- 3M 3M 4466W Double Coated Foam Tape 1" x 5yd, White (4466)
- 3M White Duct Tape 3920-WH, 1.88"x20yd, PK12 (3920-WH)
- 3M 3M 4905 VHB Tape 2" x 5yd, Clear, 20 mil (4905)
- 3M Foam Tape