Shop All Reference Books
This Product is Discontinued
Zoro Select
Engineers Black Book, Manual, 168 Pgs (Discontinued)
Mfr # 4KYX9
Zoro # G3406006
This Product is Discontinued
Key Features
- Language English
- Depth (In.) 0.5 in
- Height (In.) 6 in
- Width (In.) 4 in
- Type MANUAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4KYX9
- Zoro # G3406006
- Country of Origin China
- Category Reference Books
Dimensions
Depth (In.) | 0.5 in |
Height (In.) | 6 in |
Width (In.) | 4 in |
Details
Language | English |
Item | Engineers Black Book |
Type | MANUAL |
Provides | Drawing Standards Formula,Spur Gear Calculations,Nuts,Bolts,Plastics,Tolerances,Adhesives,G Codes,Hardening,Tempering,Surface Coatings,Equivalent Charts,Keys,Keyways,Tapping Drill Sizes,Tapers,Sheet Metal,Wire Gages,Tungsten Carbide,Weights of Metals,Grinding Wheels,Conversion Factors,Speeds,Feeds,Lubricants and Coolants |
Includes | Drill Point Sharpening Gage |
Number of Pages | 168 |
For Use With | Engineering |
Description
Engineers Black Book, Number of Pages 168, Provides Drawing Standards Formula,Spur Gear Calculations,Nuts,Bolts,Plastics,Tolerances,Adhesives,G Codes,Hardening,Tempering,Surface Coatings,Equivalent Charts,Keys,Keyways,Tapping Drill Sizes,Tapers,Sheet Metal,Wire Gages,Tungsten Carbide,Weights of Metals,Grinding Wheels,Conversion Factors,Speeds,Feeds,Lubricants and Coolants, For Use With Engineering, Includes Drill Point Sharpening Gage, Language English
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.