Shop All Urethane Coatings
Rust-Oleum
Polyurethane Spray, Clear, 11.25 oz.
Mfr # 9181
Zoro # G3331946
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Clears
- Sub-Category Urethane Sprays
- Color Clear
- Finish Satin
- Size 11.25 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9181
- Zoro # G3331946
- UPC # 26748009181
- Country of Origin United States
- Category Urethane Coatings
Dimensions
Size | 11.25 oz. |
Container Size | 11.25 oz |
Description
Polyurethane Spray, Oil Based, Net Weight 11.25 Oz, Color Clear, Satin Finish, Coverage 25 Square-Ft, Dry Time Tack Free 30 Min, Dry Time 60 Minutes, Dry Time Recoat 2 to 6 Hours, Application Temperature 55 to 90 F, For Interior Wood Furniture, Trim, Cabinets, Doors, Paneling, Exposure Conditions Mild to Moderate, MIR Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIPDOCTORS SlipDoctors - Tuff Grip Lt Gray - Gallon (S-CT-TUFEXLTGRY1G)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Brilliant White, Water -Based (T03901004)
- DUMOND Marine Paint Remover, Liquid, 1 gal., Jug (M301)
- SHUR-LINE Pour and Store Paint Lid, Red, 6-1/4in. L (2007061)
- RUST-OLEUM Finish/Primer Activator Kit, Black, Poly (9479402-HS1402)
- RUST-OLEUM Polyurethane Spray, Clear, 11.25 oz. (200081)
- RUST-OLEUM 1 Qt Clear Varathane Triple Thick Polyurethane, Semi-Gloss (284472)
- RUST-OLEUM 1 Qt Clear Varathane Triple Thick Polyurethane, Satin (284473)
- RUST-OLEUM Varathane Interior Polyurethane Spray Paint, Clear Semi-Gloss, 11.25 oz. (200181)
- RUST-OLEUM 9700 Acrylic Polyurethane Activator, 1 qt (207243)
- VARATHANE Semi-Transparent Semi-Gloss Dark Walnut Oil-Based Polyurethane Stain and Poly Spray 12 oz (243870)
- Rust-Oleum Urethane Coatings